Welcome to Würth Estonia For trade customers only
Magnetic field detector Trifitek TR-11 Trifitek

For detailed information, other images and documents, please select individual articles from the following table.

Magnetic field detector Trifitek TR-11 Trifitek

Handy coil tester with bright detection light
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
A magnetic detector can be used to test solenoid valves in pneumatic and hydraulic systems.
In the electricity systems of vehicles, automation system devices, etc., it can be used to test relays (coils).
The tip of the magnetic field detector glows when it detects a magnetic field.
It does not require direct contact with the tested object. It reacts to all magnetic fields, those generated with AC/DC current and permanent magnets.
Two batteries, 1.5 V AAA
Magnetic field testing (H) 63, 98, 401, 810
ON/OFF switch
LED torch
Magnetic field indication with glowing tip
Testing magnet
Safety CE, EMC, EN 61326-1 / -2
Operating temperature –10...+50°C
Dimensions 157 x 26 mm, weight ca. 40 g