Toothed ring drill chuck
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
Notice
The mount is not endorsed for all drill chucks.
In the interests of safety, therefore, you should measure the drill chuck spindle:
- 1/2" = 12.7 mm
- 3/8" = 9.5 mm
- 5/8" - 16 = 15.9 mm
- B 16 = 15.7 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!