Welcome to Würth Estonia For trade customers only
12 V Li-Ion Booster Ultra jump starter
12 V Li-Ion Booster Ultra jump starter - 1
12 V Li-Ion Booster Ultra jump starter - 2
12 V Li-Ion Booster Ultra jump starter - 3
12 V Li-Ion Booster Ultra jump starter - 4
12 V Li-Ion Booster Ultra jump starter - 5

For detailed information, other images and documents, please select individual articles from the following table.

12 V Li-Ion Booster Ultra jump starter

Professional, very powerful, next-generation jump starter. Starts all vehicles with on-board voltage of 12 V.
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
Quality and performance in a compact design


  • Use of high-quality materials and components.

  • Excellent performance due to the high-quality lithium-ion battery, thick cables and rugged clamps.

  • "Override mode"

  • Can be easily transported in its case due to its compact design.


Easy to use and multifunctional


  • Very simple to use: connect, switch on, start.

  • LED display for monitoring the charge status of the internal battery.

  • Can be recharged via USB using a socket or the vehicle’s cigarette lighter.

  • Can be used as a power bank due to the USB outlet

  • 7-mode LED pocket torch.


Safe and simple


  • Reverse polarity, spark, overload, overvoltage and overheating protection.

  • Complies with all applicable legislation.


Scope of delivery


  • Li-Ion Booster Ultra

  • 230 V charger

  • USB cable

  • 12 V USB cigarette lighter adapter

  • User manual

  • Case
Notice

The device must only be used by qualified staff. Everyone involved in the operation, control and maintenance of the device must be suitably qualified.


The "override mode" must be used with extreme caution and only in exceptional circumstances, since this deactivates the anti-spark and reverse polarity protection!