Welcome to Würth Estonia For trade customers only
W-BS-I MULTI internal thread concrete screw anchor Zinc-plated steel
W-BS-I MULTI internal thread concrete screw anchor Zinc-plated steel - 1
W-BS-I MULTI internal thread concrete screw anchor Zinc-plated steel - 2
W-BS-I MULTI internal thread concrete screw anchor Zinc-plated steel - 3
W-BS-I MULTI internal thread concrete screw anchor Zinc-plated steel - 4
W-BS-I MULTI internal thread concrete screw anchor Zinc-plated steel - 5
W-BS-I MULTI internal thread concrete screw anchor Zinc-plated steel - 6
W-BS-I MULTI internal thread concrete screw anchor Zinc-plated steel - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

W-BS-I MULTI internal thread concrete screw anchor Zinc-plated steel

Internal thread concrete screw anchor for a variety of applications in concrete, solid block and wood. Simple, flush-mount installation. Zinc-plated steel.

See product details

Available in 3 versions
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
  • Easy and simple installation with a tangential impact driver, especially in overhead applications

  • Flush-mount installation

  • Internal thread enables a variety of applications with metric fasteners.

  • Fastenings can be removed at any time, the internal thread anchor can be fully removed if necessary

  • Flexible and versatile for use in a variety of base materials (concrete, solid block, wood)

  • Low embedment depth, reduces reinforcement hits and drilling effort

  • Low spacing and edge distance due to very low expansion effect
Proof of Performance

European Technical Assessment ETA-24/0171 for anchors in a redundant non-structural system, cracked and uncracked concrete:


  • Static and quasi-static action (dia. 8-12)

  • Fire resistance R30, R60, R90, R120
Notice

We recommend the use of a suitable tangential impact driver for installation. The recommended nominal torque must be observed. For applications in which the drill hole is to be sealed against water ingress or where the anchor is to remain in the base material permanently, WIT-PE 1000 can also be used.

Application area

European Technical Assessment ETA-24/0171 for anchors in a redundant non-structural system, cracked and uncracked concrete:


  • Static and quasi-static action (dia. 8-12)

  • Fire resistance R30, R60, R90, R120