Welcome to Würth Estonia For trade customers only
ISO insert holder with S clamping system for TC indexable inserts

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ISO insert holder with S clamping system for TC indexable inserts

For internal machining with TC indexable inserts

See product details

Available in 2 versions
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
Practical holder with screw clamping system (ISO S)


  • Maximum chip space for optimal chip removal

  • Minimal number of different components


Available in the following shank types


  • Made of steel with internal cooling (ISO A) or without internal cooling (ISO S)

  • Made of carbide with internal cooling (ISO E) or without internal cooling (ISO C)
Notice
  • Steel: Recommended projection length up to 4xD

  • Carbide: Recommended projection length up to 6xD