ISO insert holder with S clamping system for DC indexable inserts
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ISO insert holder with S clamping system for DC indexable inserts
For internal machining with DC indexable inserts
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Practical holder with screw clamping system (ISO S)
- Maximum chip space for optimal chip removal
- Minimum number of different components
Available in the following shank types
- Made of steel with internal cooling (ISO A) or without internal cooling (ISO S)
- Made of carbide with internal cooling (ISO E) or without internal cooling (ISO C)
Notice
- Steel: Recommended projection length up to 4xD
- Carbide: Recommended projection length up to 6xD
Application area
- SDQC for longitudinal turning and copying
- SDUC for longitudinal turning and copying
- SDZC for longitudinal turning and reverse turning
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!