Welcome to Würth Estonia For trade customers only
ISO insert holder with M clamping system for CN indexable inserts

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ISO insert holder with M clamping system for CN indexable inserts

For internal machining with CN indexable inserts
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
Secure holder with claw clamping system (ISO M)


  • Excellent precision in machining thanks to multiple clamping, even in difficult machining conditions

  • Excellent stability due to claw and spring pin clamping


Available with the following shank type


Made of steel without internal cooling (ISO S)

Notice

Steel: Recommended projection length up to 4xD