Welcome to Würth Estonia For trade customers only
Sheet metal shears

For detailed information, other images and documents, please select individual articles from the following table.

Sheet metal shears

The cutting edge geometry and favourable leverage facilitate the high cutting performance of 1.8 mm on sheet metals and 1.2 mm on V2A as well as excellent smooth-cutting properties

See product details

Available in 2 versions
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
  • Leverage reduces the amount of force expended

  • Fine serrations on blades prevents sheet metal slippage

  • PVC-coated handles with slip guard improve working safety

  • Self-opening thanks to integrated spring

  • Locking mechanism

  • Ergonomically designed handle shape