Welcome to Würth Estonia For trade customers only
Hexagonal bolt with shank ISO 4014, plain A2-50 and A2-70 stainless steel
Hexagonal bolt with shank ISO 4014, plain A2-50 and A2-70 stainless steel - 1
Hexagonal bolt with shank ISO 4014, plain A2-50 and A2-70 stainless steel - 2
Hexagonal bolt with shank ISO 4014, plain A2-50 and A2-70 stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with shank ISO 4014, plain A2-50 and A2-70 stainless steel

See product details

Available in 31 versions
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
Notice

ISO 4014 replaces DIN 931 | Standards are equivalent | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22. A2-70 strength up to and including nominal size M24 | Above nominal size M27 strength of at least A2-50