Welcome to Würth Estonia For trade customers only
Hook-and-loop disc Ultimate, multi-hole

For detailed information, other images and documents, please select individual articles from the following table.

Hook-and-loop disc Ultimate, multi-hole

Fast and efficient sanding product for demanding industry uses

See product details

Available in 12 versions
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
  • Contains both ceramic and aluminium oxide abrasive grains, fast sanding on all materials

  • Special hole pattern improves dust removal compared to traditional hole patterns

  • Excellent surface result


Technical specifications


  • Diameter 150 mm

  • Grits P40–P1000

  • Hole pattern 121R

  • Hook-and-loop fastening

  • Aluminium oxide / ceramic abrasive grain

  • Backing material latex paper, C-paper

  • Bonding material VOC-emission reducing resin

  • Package size 25 units