Welcome to Würth Estonia For trade customers only
Hook and loop strap
Hook and loop strap - 1
Hook and loop strap - 2
Hook and loop strap - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hook and loop strap

Re-sealable strap with closure for fixing and bundling

See product details

Available in 2 versions
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
Very high-quality, dense hook and loop material for strong bonds


Strap can be tensioned using the clasp; the loop material provides a secure hold.



Can be opened and closed repeatedly


Strap can be used multiple times to cut costs.



Quick to close and easy to loosen


  • Extremely quick fastening

  • Bonds can be easily removed as no adhesive is used

  • Finger-lift catch makes it easier to open


Surfaces are not damaged

Notice

The tape is not suitable for securing items during transport.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.