Welcome to Würth Estonia For trade customers only
Multinorm high-visibility winter work trousers
Multinorm high-visibility winter work trousers  - 1
Multinorm high-visibility winter work trousers  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Multinorm high-visibility winter work trousers

See product details

Available in 11 versions
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
The Multinorm collection is suitable for welding and other work at high temperatures. This clothing protects the wearer from the thermal hazards posed by electric arcs. They are also anti-static and provide limited protection against minor splashes of certain chemicals.



  • EN ISO 20471:2013 Class 1, Class 3 together with the jacket
    EN 342:2017
    EN ISO 11611:2015 Class 1 A1+A2
    EN ISO 11612:2015 A1+A2, B1, C1, E2, F1
    EN 1149-5:21008
    IEC 61482-2:2009, Class 1
    EN 13034 A1:2009 Type 6 (chemical protection must be renewed after every 11th wash)


Material: 65 % modacrylic, 33 % cotton, 2 % anti-static fibre, 280 g/m².


Lining: Modacrylic wadding, 120 g/m².



  • Size 44-64
    Visibility Class 1, Class 3 together with the jacket
    Side pockets, rear pockets with flaps
    Thigh pockets with flaps; concealed rear pocket, pen pocket, hook-and-loop fastener
    Tape measure pocket with flap and zip, button placket for
    a knife
    Loop for hammer/tool
    Knee pad pockets at two different heights, concealed collar button, no contact with the skin
    Raised back
    Adjustable and removable braces
    Zips and snow guard on the legs
    Fire-resistant reflectors
  • >
  • >