Welcome to Würth Estonia For trade customers only
Hi-Vis tool vest Pro yellow and orange

For detailed information, other images and documents, please select individual articles from the following table.

Hi-Vis tool vest Pro yellow and orange

See product details

Available in 9 versions
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
  • Detachable pockets at the front and back

  • An insert inside the vest enables it to be worn on top of a coat

  • Removable screw pocket, roller gauge loop

  • Breast pocket, ID card pocket

  • Adjustable ergonomic belt reduces the load on your shoulders

  • Back section made of breathable, flexible material

  • Loops for safety harness, can be used with fall arrester

  • Material: 54% cotton/46% polyester, 250 g/m²
EN ISO 20417:2013, sizes XS-S, class 1, sizes M-3XL, class 2