For detailed information, other images and documents, please select individual articles from the following table.
Pressure hose VEPA
High-quality anti-static pressure hose for water and air in industrial applications, also for hot water (+110°C).
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Weather-resistant and UV-resistant.
Interior: black, smooth EPDM
Reinforcement: synthetic textile weave
Outer tube: black, smooth EPDM
Operating temperature: –40...+110°C
Marking: IVG – VEPA – PRESSURE HOSE – 15 bar – size-TEMP +110°C- manufacturing number, orange marking
Notes: The hose complies with ISO 1307/92.
The hose complies with ISO 1307/92
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!