For detailed information, other images and documents, please select individual articles from the following table.
Pressure hose MANGUSTA MULTIFORM
A pressure hose for air, cold water, hot water and mild chemicals.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The yellow outer surface of the hose does not stain.
Interior: black, smooth and anti-static EPDM
Exterior: yellow, weatherproof EPDM, smooth (10–25 mm), wrapped (32–65 mm)
Operating temperature: –40...+120ºC
Marking: "IVG RUBBER HOSE MULTIFORM 20 WP -yellow-size-MADE IN ITALY-manufacturing number" (sizes 10–25 mm)
Green stripe, "WATER – LOGO – 20 BAR 300 PSI Made in Italy (S.F.3:1) IVG 2000" (sizes 32–65 mm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!