Mackintosh Hi-Vis
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
- Material: 65% polyester, 35% polyurethane, 210 g/m²
- Hi-Vis yellow or orange, dark grey on the inner collar and cuffs
- Stand-up collar
- Detachable hood with tightening string
- Zip under a weather flap
- Adjustable cuffs and hem
- 50mm LOXY reflective strips
- Front pockets with flaps
- Pocket for ID card
- Sensitive machine wash 40˚
- Can be customised with a print
- Sizes XS-3XL
EN ISO 20471, class 3, EN-343 3/1 Rain protection
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!