Welcome to Würth Estonia For trade customers only
Speed rough grinding disc for steel and stainless steel

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Speed rough grinding disc for steel and stainless steel

The rough grinding disc for extremely high removal power.
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
  • Resin-bonded, fibre-reinforced high-performance rough grinding discs

  • For free-hand grinding with electric or compressed air angle grinders

  • Extremely resistant to fractures

  • Minimal weight and unbalance tolerances

  • Circumferential speed max. 80 m/s

  • Free of iron, chlorine and sulphur (7 0.1%)

Complies with the highest safety requirements of European Standard EN 12413 and the OSA.