TJ525 gear and aggregate jack
For detailed information, other images and documents, please select individual articles from the following table.
TJ525 gear and aggregate jack
Gearbox lift for removing/fitting gearboxes, fuel tanks and exhausts
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Load capacity: Max. 525 kg
- A gear and aggregate jack as a standard accessory:
- The fork can be turned 180° to prevent the lifting arms from hitting the object being lifted and to use the rubber support only.
- Hands-free operation is possible with a foot pedal.
- Large wheelbase and large wheel diameter make the jack stable.
- A spring-loaded dead man's valve.
- Weight 32 kg.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!