Welcome to Würth Estonia For trade customers only
GEFU® thread-rolling screw with Taptite 2000® thread, flat head and hexalobular drive
GEFU<SUP>®</SUP> thread-rolling screw with Taptite 2000<SUP>® </SUP>thread, flat head and hexalobular drive - 1
GEFU<SUP>®</SUP> thread-rolling screw with Taptite 2000<SUP>® </SUP>thread, flat head and hexalobular drive - 2

For detailed information, other images and documents, please select individual articles from the following table.

GEFU® thread-rolling screw with Taptite 2000® thread, flat head and hexalobular drive

Dimensions according to DIN EN ISO 14583, steel, strength class 10.9, transparent zinc nickel (P3E), slide coating

See product details

Available in 2 versions
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
Self-tapping screws form a nut thread in cast blind holes, rim holes and drilled, lasered and punched sheet metal parts. Unlike thread cutting, self-tapping does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.



Benefits:



Cost savings


  • Eliminates thread cutting


Non-cutting thread formation



Low rolling torques with greater thread flank overlap


  • TRILOBULAR shape of the core diameter combined with the radius profile of the thread flanks


High clamping force


  • Due to low rolling torques


High load-bearing capacity


  • Due to large thread flank overlap

  • Due to strain-hardened counter thread (nut thread)


Protection against loss (reduced likelihood of screw working loose)


  • Play-free and self-locking thread seating


The formed thread corresponds to a standard metric thread


  • Where necessary, the GEFU screw can be replaced with a metric screw.
Notice

The suitability of the GEFU for the application or component in question must be determined by preliminary testing!



GEFU (with strength class 10.9), nominal diameter ≥ M6 => see art. 0209 81... (with zinc flake coating)