Fuel hose RAPRO
For detailed information, other images and documents, please select individual articles from the following table.
Fuel hose RAPRO
Fuel hoses for cars, motorcycles etc.
Inner/outer tube: NBR/PVC-NBR
Reinforcement: Textile reinforcement
Operating temperature: -30...+100°C
Notes: SAE J30 R6, compliant with DIN 73379.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Suitable for petrol and diesel
- Very flexible and easy to install
- Hoses on convenient reels
- Inner/outer tube: NBR/PVC-NBR
- Reinforcement: textile reinforcement
NoticeSAE J30 R7 compliant tube
Application area
Operating temperature: -30 to +125°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!