Oil hose IVALO
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
Highly flexible fuel and oil hose for max. 30% aromatic oil products.
Also suitable for use as an unclassified boat exhaust hose and hydraulic oil return hose.
Interior: Black, smooth NBR
Reinforcement: Synthetic reinforcements, steel spiral
Exterior: Black, corrugated CR, ASTM C 542, fire resistant.
Operating temperature: –40 to +100°C
Marking: Red stripe, OIL – LOGO – IVALO 5 BAR S.F. 3: 1 – IVG 2000 + size marking
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!