For detailed information, other images and documents, please select individual articles from the following table.
Fleece tape Fleece tape
Its soft surface gives Fleece tape its sound insulation quality
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
tesa® 51608 is a tape for bundling automotive wiring harnesses with PET fleece and rubber adhesive, and is optimized for manual use.
The wool tape has high grip and a short anchoring time before it reaches its final adhesive strength
The natural rubber adhesive ensures that the tape bonds to both polar and non-polar surfaces.
tesa® 51608 is the perfect tape for bundling electrical cables in the passenger compartment
It combines important properties such as noise reduction, class C-rated sound insulation, abrasion resistance and good bundling strength, while the cable attachment is flexible, making bundling easier
The tape is comfortable to use due to its flexibility and stable unwinding, while it is easy to tear by hand
- tesa® 51608 is a tape for bundling wiring harnesses in cars
- Used in the passenger compartment and provides flexibility and noise reduction
- Has good adhesion to materials with high or low surface energy
- Easy to use due to stable unrolling and easy to tear by hand
- Ideal for noise reduction
- The product resists mechanical wear and tear
- The tape can be removed without leaving any adhesive residue
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!