Welcome to Würth Estonia For trade customers only
Fire-retardant shirt, Hi-Vis

For detailed information, other images and documents, please select individual articles from the following table.

Fire-retardant shirt, Hi-Vis

See product details

Available in 6 versions
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
  • Material 60% modacrylic/39% cotton/1% antistatic fibre, 200 g/m²

  • Fire-retardant reflective strip with repeating pattern

  • Breast pocket with concealable ID card pocket

  • Reflectors on the front of the shoulder seam

EN ISO 20471:2013 class2


EN ISO 11612:2015 A1+A2, B1, C1


EN 1149-5:2008


IEC 61482-2:2018, class 1