Welcome to Würth Estonia For trade customers only
First aid kit XL Cederroth
First aid kit XL Cederroth - 1
First aid kit XL Cederroth - 2

For detailed information, other images and documents, please select individual articles from the following table.

First aid kit XL Cederroth
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
Cederroth first-aid kit X-Large is a good-sized and well-equipped first-aid kit, and its items are quick and easy to access, just like in a first-aid station.


The items are clearly visible, and visual instructions make them easy to use if there is an accident.


Due to a robust outer casing and compartments, the items stay clean even in harsh conditions.


The outer cover of the kit includes a practical plaster dispenser.


Can be sealed.



Contents:


3 x Cederroth 4-in-1 first-aid bandage, large


4 x Cederroth 4-in-1 first-aid bandage, small


45 x Salvequick plastic plaster


40 x Salvequick textile plaster


10 x Salvequick wound wipe


2 x Soft plaster, 6 cm x 40 cm


3 x metal coated wound dressing, 20 x 40 cm


2 x mesh bandage


2 x Cederroth Burn Gel burn dressing, 10 x 10 cm


1 x Salvequick Cold pack


1 x Cederroth flushing spray, 150 ml


1 x CPR shield


4 x hand wipe


4 x protective glove


1 x rescue blanket


2 x elastic support bandage


1 x scissors


1 x tweezers


1 x first-aid instructions


Dimensions: W 42 x H 30 x D 12 cm