Welcome to Würth Estonia For trade customers only
FP mortar

For detailed information, other images and documents, please select individual articles from the following table.

FP mortar

Gypsum-based fire protection mortar powder, with inorganic compounds and Perlite, ideal for safe mortaring of combined penetration seal
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
  • Seals off fire and flue gases

  • Minimal levels of hazardous substances are released

  • Good adhesion to many substrates: Concrete, masonry, brick, leca, gypsum plasterboard

  • 1 % expansion during curing

  • Mechanical loading without reinforcement

  • Spacing from 0 mm

  • Fire resistance rating up to EI 240
Notice

When used for fire-rated penetration seal, Würth ETA 24/0627 and the installation instructions must be followed.

ETA 24/0627