Welcome to Würth Estonia For trade customers only
Charging adapter 6 BAR

For detailed information, other images and documents, please select individual articles from the following table.

Charging adapter 6 BAR
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
  • The charging valve and the charging adapter facilitate working when you can easily add maximum pressure to the tank; detergent spreads more efficiently when the pressure is high

  • Charging fitting: Compatible with pneumatic adapters Würth 2000, Cejn 320, TEMA 1600, Rectus 25, 26

  • Charging valve: Can be operated with tyre pressure gauge ring or charging valve

  • When the pressure in the tank reaches 6 bar, the charging valve and charging adapter automatically cut off the air supply
NoticeCan be used with pressure injector RST Plus, 5 and 10 litres