Charging valve 6 BAR
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
- The charging valve and the charging adapter facilitate working when you can easily add maximum pressure to the tank; detergent spreads more efficiently when the pressure is high
- Charging fitting: Compatible with pneumatic adapters Würth 2000, Cejn 320, TEMA 1600, Rectus 25, 26
- Charging valve: Can be operated with tyre pressure gauge ring or charging valve
- When the pressure in the tank reaches 6 bar, the charging valve and charging adapter automatically cut off the air supply
NoticeCan be used with pressure injector RST Plus, 5 and 10 litres
							
						Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!