Welcome to Würth Estonia For trade customers only
Filler VAKU 50
Filler VAKU 50 - 1
Filler VAKU 50 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Filler VAKU 50

Elastic contour filler, specifically for use on paintable plastic parts
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
High degree of elasticity


Ideal for modelling and touching up contours



Excellent adhesion



Short drying time


Saves time as further processing can continue directly



Easy to sand


User friendly



Can also be used on other material substrates


Multifunctional



Maximum permissible VOC content of VAKU 50: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 3 g/l.



Heat-resistant up to 80°C

Notice

Tip: Preliminary tests are recommended due to the broad range of mixed plastics! Pre-treatment with a 1-component plastic primer is advisable to ensure optimum adhesion. Not suitable for repairing breakage points. To prevent possible complaints, always ensure that the correct dosing ratio of filler to hardener is used.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.