Welcome to Würth Estonia For trade customers only
WZ steel strapping
WZ steel strapping - 1
WZ steel strapping - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

WZ steel strapping

Fir diagonal bracing of roof and wall structures (as tie bar for wood to wood connections)
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
  • Deeper embedding of fastener in wooden substrate for higher bearing loads

  • 25% lower weight for easier installation

  • Patented edge shaping and high-quality steel for higher tensile strength

  • Sheet metal hot-dip galvanised on both sides (S350DG + Z275MAC (approx. 275 g both sides)) in line with EN 10346:2009-07, thickness 1.5 mm

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

CE marking in line with EN 14545:2009-02

Notice

The nail connection at the end generally dictates the load-bearing capacity.



Multiple wind brace bands can be arranged side by side to distribute stronger forces. It is advisable to use a wind brace band tensioner to ensure the straps are evenly tightened.



Wind brace bands are fastened using Würth anchor nails or ASSY joist hanger screws.



Per attachment point, at least 2 nails or ASSY joist hanger screws must be used.



Edge clearances and centre to centre distances in line with EC5 must be observed for nails and screws.



Ensure that wind and tensile forces are correctly transferred to the roof structure.

Application area
Instructions

CE marking in line with EN 14545:2009-02

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.