Welcome to Würth Estonia For trade customers only
Sling Fall Arrester Type 2

For detailed information, other images and documents, please select individual articles from the following table.

Sling Fall Arrester Type 2

Fall arrester with rope guidance and integrated fall dampener
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
  • Travels freely in the climbing direction and automatically locks in the event of a fall

  • Can be used vertically and horizontally

  • Robust, flexible 12 mm kernmantle rope

  • Tested and approved up to 140 kg

In accordance with EN 353-2