Welcome to Würth Estonia For trade customers only
Welding goggles FORNAX®plus

For detailed information, other images and documents, please select individual articles from the following table.

Welding goggles FORNAX®plus

Maximum protection in an innovative design
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
Optimum protection for the eye area


  • Integrated side protection

  • Panoramic lens for large field of vision


Special lens technology with high-quality coating


  • Minimises the glare of welding sparks

  • Distortion-free view

  • Scratch-resistant lens surface and permanent anti-fog coating on inside

  • Grey lens for excellent colour recognition

  • Infrared and glare protection

  • 100% UV protection (up to 400 nm)


Innovative arm technology


  • Flexible two-component arms for great comfort and a secure fit

  • Variable arm angle for flexible adjustment

  • Secure fit without pressure marks — even after long periods of wear


Clever design


  • Very compact when folded

  • Excellent in combination with breathing masks