Welcome to Würth Estonia For trade customers only
Window construction screw, self-drilling, countersunk milling head, FEBOS®plus steel, zinc-plated, blue passivated, PH drive
Window construction screw, self-drilling, countersunk milling head, FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 1
Window construction screw, self-drilling, countersunk milling head, FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 2
Window construction screw, self-drilling, countersunk milling head, FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 3
Window construction screw, self-drilling, countersunk milling head, FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 4
Window construction screw, self-drilling, countersunk milling head, FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 5

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, self-drilling, countersunk milling head, FEBOS®plus steel, zinc-plated, blue passivated, PH drive

For use in automatic systems, roller-sorted
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
  • Self-tapping screw thread

  • Head diameter 7.5 mm

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Notice

Please also note the information on the overview page.