Welcome to Würth Estonia For trade customers only
WELDING INVERTER WIS 160 WURTH

For detailed information, other images and documents, please select individual articles from the following table.

WELDING INVERTER WIS 160 WURTH

100% capacity, compatible with 100-metre extension leads (3x2.5mm)

Scale of Discount
PU
Price on request
Choose Variant
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
  • Efficient, very compact welding machine

  • The digital display makes selecting the right welding current easy

  • Delivered in a durable aluminium case


IGBT technology


IGBT technology ensures perfect welding results when using unstable voltage (working with generators)


Distribution fuse


Requires only a 16A fuse


Arc-Force


  • More stable welding voltage

  • Reduced splatter

  • Tidier welded seams

  • Small currents prevent the inverter from getting stuck


Hot-Start


  • Increases the starting current momentarily

  • Easier arc ignition


Anti-Stick


  • The welding voltage is reduced when the welding inverter is stuck on the workpiece

  • Makes removing the welding inverter easier


Scratch-start TIG (item number 0984 950 001)


  • Scratch-start TIG welding possible with only a welding torch and pressure regulator


Warranty 1 year



Contents of delivery:


  • Welding machine WIS 160

  • Ground cable 1.5 m, 14 mm²

  • Electrode welding cable 1.5 m, 14 mm²

  • Aluminium case

  • Scratch brush / slag hammer
NoticeSpecifications included in the catalogue:
  • Thickness of the material welded (mm)

  • Electrode diameter (mm)

  • Welding current (A)