Installation cable
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- High-quality installation cable for electrical center, machine and equipment installations
- For fixed installation in the conduit as well as for internal wiring in equipment and centers (e.g. SFS-EN-60439-1, 7.5.5)
- Also suitable for applications, where the lower heat resistance conductor H07V-K is used
Notice
- Processing temperature min. -25°C
- In continuous use max. +90°C
- Short circuit max. +160°C
Application areaFor machine and equipment installations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!