Welcome to Würth Estonia For trade customers only
Hexagonal nut with flange and clamping piece (non-metallic insert) EN 1663, zinc plated 10 steel with thick-layer passivation (ZSML)
Hexagonal nut with flange and clamping piece (non-metallic insert) EN 1663, zinc plated 10 steel with thick-layer passivation (ZSML) - 1
Hexagonal nut with flange and clamping piece (non-metallic insert) EN 1663, zinc plated 10 steel with thick-layer passivation (ZSML) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut with flange and clamping piece (non-metallic insert) EN 1663, zinc plated 10 steel with thick-layer passivation (ZSML)
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
Connection elements with a galvanised chrome (VI)-free zinc-nickel coating (ZSML) offer a more future-proof alternative compared to surfaces containing chrome(VI). The coating consists of a zinc layer with passivation on a (chrome III) basis and sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Higher quality replacement of common galvanised coatings such as A2C or A3C

  • Adjusted friction coefficient range from 0.09 μ - 0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even layer distribution

  • Functional and decorative

Notice

ISO EN 1663 replaces DIN 6926 | There is some limited similarity | Nuts with fine thread included in DIN EN 1666 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 added.