Welcome to Würth Estonia For trade customers only
Hexagon nut with flange EN 1661, steel, strength class 10, zinc flake, silver (ZFSHL)
Hexagon nut with flange EN 1661, steel, strength class 10, zinc flake, silver (ZFSHL) - 1
Hexagon nut with flange EN 1661, steel, strength class 10, zinc flake, silver (ZFSHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with flange EN 1661, steel, strength class 10, zinc flake, silver (ZFSHL)

See product details

Available in 5 versions
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
Zinc-flake coatings are chromium(VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that have vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFHSL is as follows:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

    • Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO EN 1661 replaces DIN 6923 | There is some similarity | Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm.