Welcome to Würth Estonia For trade customers only
Plus QM dust extraction drill bit
Plus QM dust extraction drill bit - 1
Plus QM dust extraction drill bit - 2
Plus QM dust extraction drill bit - 3
Plus QM dust extraction drill bit - 4
Plus QM dust extraction drill bit - 5
Plus QM dust extraction drill bit - 6

For detailed information, other images and documents, please select individual articles from the following table.

Plus QM dust extraction drill bit

Modular hammer drill bit featuring a symmetrical head with four cutting edges and bayonet-click connection for drilling and suction in one operation

See product details

Available in 5 versions
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
Dust-free drilling


  • The dust is extracted from the drill hole as soon as it is created

  • Protects the user from health risks

  • Extends service life

  • No subsequent borehole cleaning necessary

  • Significantly inhibits the formation of dust on the construction site


Very good compatibility with reinforcements


The symmetrical 4 x 90° cutting edge geometry and the patented reinforcement chamfers prevent the drill bit from hooking in or running off centre when striking e.g. reinforcements.



Perfect drilling properties over the entire service life


One-piece tungsten carbide element for high stability thanks to the maximised attachment surface with the steel body.



Bayonet-click connection


Quick and easy drill change from the suction unit.



Drill depth indicator


Adapted to the drill diameter. For plastic anchors.



Precise drilling


The special self-centring tip enables precise tapping.

Notice
  • Use only possible in conjunction with suction unit art. 0648 040 000.

  • Only for use with dust class M vacuums.

  • Iron reinforcements may only be drilled through with permission from a structural engineer.