Welcome to Würth Estonia For trade customers only
Multimeter TR-57 Trifitek

For detailed information, other images and documents, please select individual articles from the following table.

Multimeter TR-57 Trifitek
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
AC/DC voltage 1000 V
AC/DC current 8 A (max 15 A 30 s)
Resistance 60 MΩ
Capacitance 3000 µF
Frequency, temperature, diode testing, continuity buzzer, Data Hold,
Crest function, min/max, AutoCheck
Detection and elimination of phantom voltage
Wrong connection warning signal, backlit display
Can be connected to a computer, True RMS
Cat II 1000 V, CAT III 600 V, CE, EMC
Can be connected to a computer with optional accessories: Software and data transmission cable
Warranty: 2 years
Accessories: batteries (2 x 1.5 V AA), test leads, K-type temperature sensor