Welcome to Würth Estonia For trade customers only
Diamond cutting disc Longlife & Speed 3D Extreme
Diamond cutting disc Longlife & Speed 3D Extreme - 1
Diamond cutting disc Longlife & Speed 3D Extreme - 2
Diamond cutting disc Longlife & Speed 3D Extreme - 3
Diamond cutting disc Longlife & Speed 3D Extreme - 4

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc Longlife & Speed 3D Extreme

Yellow for construction sites. For angle grinders. With outstanding cutting properties for all construction trades thanks to innovative 3D technology.
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
3D technology


Special arrangement of the diamonds for outstanding cutting properties



Protection against undercut — especially when working with particularly abrasive materials


Thanks to 3 special protective segments with a height of 15 mm.



3x more cutting edges when compared with similar cutting discs


Thanks to a new segment shape (short tooth technology).



Optimised cooling


Special cooling openings with an "arrow arrangement" provide additional cooling and serve as a captive running direction indicator.



Advantages for the user


  • Extremely low vibration

  • Extremely clean cutting edges

  • An extremely low amount of friction, resulting in low heat generation

  • Extremely quiet-running

  • Extremely accurate

  • An extremely low amount of undercut

  • Extremely quick
Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds

  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Separate larger workpiece cross-sections into several sections (swing cut)

  • Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!

  • Despite the level of safety offered by the tool, always wear protective goggles and clothing while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury