Welcome to Würth Estonia For trade customers only
Fully threaded hexagonal bolt and fine thread DIN 961, blue passivated zinc plated 10.9 steel (A2K)
Fully threaded hexagonal bolt and fine thread DIN 961, blue passivated zinc plated 10.9 steel (A2K) - 1
Fully threaded hexagonal bolt and fine thread DIN 961, blue passivated zinc plated 10.9 steel (A2K) - 2
Fully threaded hexagonal bolt and fine thread DIN 961, blue passivated zinc plated 10.9 steel (A2K) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Fully threaded hexagonal bolt and fine thread DIN 961, blue passivated zinc plated 10.9 steel (A2K)

See product details

Available in 21 versions
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
The fine thread means


  • Lower rise for increased self-locking power compared to a bolt with a standard thread

  • Higher torque

  • Larger bolt diameter for increased reliability
Notice

DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).