Welcome to Würth Estonia For trade customers only
Serrated locking nut Similar to DIN 6923, A4 stainless steel, Gleitmo 615, with locking teeth
Serrated locking nut Similar to DIN 6923, A4 stainless steel, Gleitmo 615, with locking teeth - 1
Serrated locking nut Similar to DIN 6923, A4 stainless steel, Gleitmo 615, with locking teeth - 2
Serrated locking nut Similar to DIN 6923, A4 stainless steel, Gleitmo 615, with locking teeth - 3

For detailed information, other images and documents, please select individual articles from the following table.

Serrated locking nut Similar to DIN 6923, A4 stainless steel, Gleitmo 615, with locking teeth

See product details

Available in 2 versions
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
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).