Welcome to Würth Estonia For trade customers only
Serrated lock washers DIN 125 / lock washer DIN 127 assortment

For detailed information, other images and documents, please select individual articles from the following table.

Serrated lock washers DIN 125 / lock washer DIN 127 assortment

1200 pieces in system case 4.4.1. Serrated lock washers DIN 125-A, 140 HV steel / lock washer DIN 127-B, zinc-plated spring steel, blue passivated (A2K)
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
Assortment of 1200 pieces


  • 100 serrated lock washers Ø 4.3 mm

  • 100 serrated lock washers Ø 5.3 mm

  • 100 serrated lock washers Ø 6.4 mm

  • 100 serrated lock washers Ø 8.4 mm

  • 100 serrated lock washers Ø 10.5 mm

  • 100 serrated lock washers Ø 13.0 mm

  • 100 lock washers Ø 4.1 mm

  • 100 lock washers Ø 5.1 mm

  • 100 lock washers Ø 6.1 mm

  • 100 lock washers Ø 8.1 mm

  • 100 lock washers Ø 10.2 mm

  • 100 lock washers Ø 12.2 mm