Welcome to Würth Estonia For trade customers only
Cutting torch X21

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cutting torch X21
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
X21 Original for cutting:


Cutting torch with lever valve


Acetylene or propane


Nozzle holder angle 90°, 75°


Cuts up to 500 mm



Model X21 double safety injector


Model X21 has a patented and all-new double injector that improves safety.


Manufactured according to EN ISO 5172, the new injector provides users with


reliability and safety, providing improved protection against backfire.


Safety injector symbol = i.


Three-cone seal.


Injector torches are available for both acetylene and propane.