Crimping tool
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
- Compression provided by ratchet mechanism
- Spring-loaded jaw opening
- For ring terminals DIN 46234
- For pin terminals DIN 46230
- Tube terminals made from nickel and stainless steel, up to 6 mm2
- Weight 0.6 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!