Welcome to Würth Estonia For trade customers only
ERGOPOWER FLAP cordless LED work lamp
ERGOPOWER FLAP cordless LED work lamp - 1
 -  - 2
ERGOPOWER FLAP cordless LED work lamp - 3
ERGOPOWER FLAP cordless LED work lamp - 4
ERGOPOWER FLAP cordless LED work lamp - 5
ERGOPOWER FLAP cordless LED work lamp - 6
ERGOPOWER FLAP cordless LED work lamp - 7
ERGOPOWER FLAP cordless LED work lamp - 8
ERGOPOWER FLAP cordless LED work lamp - 9
ERGOPOWER FLAP cordless LED work lamp - 10
ERGOPOWER FLAP cordless LED work lamp - 11
ERGOPOWER FLAP cordless LED work lamp - 12

For detailed information, other images and documents, please select individual articles from the following table.

ERGOPOWER FLAP cordless LED work lamp

Rechargeable (R) lamp can be recharged when connected to the mains (AC)
Five different colour temperatures - suitable for almost all trades/applications
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
  • The lithium-ion battery technology and built-in overload protection enable simultaneous charging and operation

  • Four light levels (memory function): 10 % (600 lm/16 h), 20 % (1,200 lm/8 h), 40 % (2,400 lm/4 h), and 100 % (6,000 lm/2 h)

  • Five colour temperatures: 2,700 K, 3,500 K, 4,500 K, 5,500 K and 6,500 K

  • 90° swivelling and 330° rotating lamp heads

  • Residual capacity/charging status display

  • Min./max. stand height: 1.20-2.24 m

  • Time-saving quick-release system

  • Lightweight yet robust

  • With carrying handle for easy transportation

  • Scope of delivery: ERGOPOWER FLAP, stand, power adapter with 5 m connection cable
Notice

When connected to the mains (AC mode) with the charging cable, only two brightness levels (1,200 lumens and 600 lumens) are available.



When tilting above 9°, fix the stand to the base material using screws/nails.