Battery-powered LED head lamp Suprabeam V3pro
For detailed information, other images and documents, please select individual articles from the following table.
Battery-powered LED head lamp Suprabeam V3pro
Powerful, rechargeable LED head lamp.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Equipped with a unique cabling system to achieve maximum versatility, and a fully electronic control system with dimmer and memory function
- Swivelling lamp head
- Operated by a 2800 mAh Li-polymer battery. USB cable and power pack included in scope of delivery
- Lamp head: Hi-tech plastic composite with high-strength aluminium
- Switch: Metal button below the lamp head
- 3 light functions: Standard 130 lm, dimmer with memory function (10-270 lm) and max. mode 500 lm
- Light beam: Focussing achieved by sliding the lamp head
Application area
Suitable for both short-range and long-range use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!