Welcome to Würth Estonia For trade customers only
Cordless LED hand-held lamp ERGOPOWER BEND+
Cordless LED hand-held lamp ERGOPOWER BEND+ - 1
 -  - 2
Cordless LED hand-held lamp ERGOPOWER BEND+ - 3
Cordless LED hand-held lamp ERGOPOWER BEND+ - 4
Cordless LED hand-held lamp ERGOPOWER BEND+ - 5
Cordless LED hand-held lamp ERGOPOWER BEND+ - 6
Cordless LED hand-held lamp ERGOPOWER BEND+ - 7
Cordless LED hand-held lamp ERGOPOWER BEND+ - 8
Cordless LED hand-held lamp ERGOPOWER BEND+ - 9
Cordless LED hand-held lamp ERGOPOWER BEND+ - 10
Cordless LED hand-held lamp ERGOPOWER BEND+ - 11
Cordless LED hand-held lamp ERGOPOWER BEND+ - 12
Cordless LED hand-held lamp ERGOPOWER BEND+ - 13
Cordless LED hand-held lamp ERGOPOWER BEND+ - 14

For detailed information, other images and documents, please select individual articles from the following table.

Cordless LED hand-held lamp ERGOPOWER BEND+

Slim hand-held lamp with rotating and folding lamp head, COB LED, dimming function, magnet, hook
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
Work environment under control


  • Ideal for hard-to-reach areas due to its slim design and 180° folding and 270° rotating, multifunctional, 21 x 9 mm lamp head

  • Flexible attachment to all metallic surfaces thanks to a strong magnet in the base of the lamp

  • Easy suspension of the light thanks to a sturdy, folding metal hook

  • Ideally adjustable to the working environment due to continuously dimmable main light with up to 700 lumens

  • Practical torch function

  • Quick identification of the residual capacity, charge level and the light intensity in % on the digital display


Easy to use


  • Wireless charging is possible using the optionally available charging plate ERGOPOWER PAD I or II

  • Can be charged via both the USB-C charging port and wireless charging

  • Automatic switch-off of the main light as soon as the lamp head is folded in with its light output side towards the lamp body

  • Short charging time and long light duration due to state-of-the-art lithium-ion rechargeable battery technology


Scope of delivery


  • Hand-held lamp, USB-A/USB-C cable, 100-240 V 50/60 Hz power supply
Notice

The optional ERGOPOWER PAD I or II wireless charging pads must be ordered separately.

Application area