For detailed information, other images and documents, please select individual articles from the following table.
Cooler hose
SAE J20 R1 A classified long-life hose for cooling and heating systems.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Particularly for buses, lorries, machines, railway engines, etc.
Excellent resistance to weather and ozone.
Interior: Silicone, blue
Reinforcement: 3 layers of polyester weave
Exterior: Silicone, blue, resistant to oil splashes
Operating temperature: –50...+180°C (instantaneous 200°C)
Approvals: UNE 23.727.-90; M1, NF F 16-101; F2 DIN 54837:2007, DIN 5510-2:2009
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!