Construction site switchboard THK316/2
For detailed information, other images and documents, please select individual articles from the following table.
Construction site switchboard THK316/2
Light, durable, safe
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Outlets:
- 2 pcs 5x16 A 400 V
- 3 pcs 16 A 230 V safety outlet
Cable:
- H07RN-F 5x2.5 /10 m
- Oil resistant
- Operating temperature -30-+60°C
- Zinc-electroplated metal frame
- Withstands shocks and bumps
- Outlets well protected
NoticeDoes not include residual-current device or fuses
Application areaFor construction site use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!