Connector nipple with hose spindle Cejn 303
For detailed information, other images and documents, please select individual articles from the following table.
Connector nipple with hose spindle Cejn 303
Low connection force makes the connectors easy to use.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Connectors have good flow values, and they withstand tremors well.
- The male thread quick-action connectors and connector nipples already have a sealant in place.
- Suitable for negative pressure uses.
Flow-through opening 6.5 mm
Flow* 1450 l/min
Maximum work pressure 16 bar (232 PSI)
Minimum explosion pressure 140 bar (2,030 PSI)
Temperature range –20 °C to +100 °C
Frame material zinc-plated steel/brass
Connector nipple material tempered, zinc-plated steel
Connection force 85.0 N
Compatibility TEMA 1300, Rectus 31
*Measured with a 0.5 bar pressure loss
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!